0
1
2
3

TSTAK 2.0 Shallow Toolbox DEW183345

Order Code: ZT1463374S

£70.99 Inc VAT (20%)


Description

The DEWALT TSTAK 2.0 Shallow Toolbox has front and top carry handles that allow the box to be carried in both orientations. The lid is fitted with a high-performance seal that provides water and dust protection (IP54) to power and hand tools in the box. Other features include a customisable foam insert that keeps power tools safe during transportation, heavy-duty metal front latches and a padlock eye for increased security. DEWALT Tracker compatible, an internal fixing point allows the DEWALT Tracker (not supplied) to be installed and the box tracked via the DEWALT Tool Connect App. There is also a handy name panel insert, this allows boxes to be labelled for easy identification. Can be stacked and clipped to other TSTAK toolboxes via durable, metal pin side latches. This allows numerous boxes to be stacked and held securely together for easier transport. Specification Dimensions (DxWxH) 330 x 440 x 165mm Max. Load 30kg

See full description
Specifications for TSTAK 2.0 Shallow Toolbox DEW183345
  • Type
    TSTAKô 2.0
    TSTAK™ 2.0
  • MFR Part No.
    DEW183345
  • Material
    Plastic
  • Box Type
    TSTAK

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome