0
1
2
3
4

TSTAK 2.0 Shallow Toolbox with Long Handle DEW183344

Order Code: ZT1276341P

£61.99 Inc VAT (20%)


Description

The DEWALT TSTAK 2.0 Shallow Toolbox has a long, aluminium, top carry handle for easy and comfortable transportation. The lid is fitted with a high-performance seal that provides water and dust protection (IP54) to power and hand tools in the box. There is also a handy organiser compartment in the lid (not IP rated) providing easy access to fixings and small tools. Other features include a customisable foam insert that keeps power tools safe during transportation, heavy-duty metal front latches and a padlock eye for increased security. DEWALT Tracker compatible, an internal fixing point allows the DEWALT Tracker (not supplied) to be installed and the box tracked via the DEWALT Tool Connect App. There is also a handy name panel insert, this allows boxes to be labelled for easy identification. Can be stacked and clipped to other TSTAK toolboxes via durable, metal pin side latches. This allows numerous boxes to be stacked and held securely together for easier transport. Specification Dimensions (DxWxH) 330 x 440 x 185mm Max. Load 30kg

See full description
Specifications for TSTAK 2.0 Shallow Toolbox with Long Handle DEW183344
  • MFR Part No.
    DWST83344-1
  • Type
    TSTAK™ 2.0
  • Material
    Plastic
  • Box Type
    TSTAK

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome