TSTAK 2.0 Tower DEW183412

Order Code: ZT1276343P

£399.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The DEWALT TSTAK 2.0 Tower has been designed for convenient and easy access to tools. Made up of the following cases 1 x TSTAK 2.0 Deep Toolbox has a removable, half-size, internal tote tray for easy access to key hand tools, fixings and power tool accessories. The lid is fitted with a high-performance seal that provides water and dust protection (IP54) to power and hand tools in the box. Other features include heavy-duty metal front latches and a padlock eye for increased security. 1 x TSTAK 2.0 Shallow Toolbox with front and top carry handles that allow the box to be carried in both orientations. The lid is fitted with a high-performance seal that provides water and dust protection (IP54) to power and hand tools in the box. Other features include a customisable foam insert that keeps power tools safe during transportation, heavy-duty metal front latches and a padlock eye for increased security. 1 x TSTAK Toolbox III (Deep Drawer) made from 3mm polypropylene plastic. It has a heavy-duty ball bearing sliding drawer and is supplied with 8 removable storage cups with lids for excellent organisation. Its bi-material handle ensures user comfort. 1 x TSTAK V Clear Lid Organiser with 2 large and 5 small removable storage cups. Ideal for storing small parts and accessories. Its unique heavy-duty lid design locks all compartments in place for secure storage. 1 x TSTAK Carrier Base. It can be fitted quickly and easily onto the base of any TSTAK unit to allow easier transportation of tools and accessories. With 360 swivel wheels and a locking brake for maximum manoeuvrability. Compact and lightweight design for easy storage when not in use. All can be stacked and clipped to other TSTAK toolboxes via durable, metal pin side latches. This allows numerous boxes to be stacked and held securely together for easier transport. DEWALT Tracker compatible, an internal fixing point allows the DEWALT Tracker (not supplied) to be installed and the boxes tracked via the DEWALT Tool Connect App. Total Load Capacity 100kg

See full description
Specifications for TSTAK 2.0 Tower DEW183412
  • MFR Part No.
    DWST83412-1
  • Type
    Tstakô
  • Product Type
    Mobile Storage System
  • Material
    Plastic
  • Box Type
    TSTAK

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome