0
1
2

TTO480 Tool Box with Tote Tray & Organiser

Order Code: ZT1018172X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Features include:
Small parts organiser with transparent lid.
Metric rule on the lid, lid locking clasps and sturdy plastic handle that also locks lid shut when lifting.
Tote tray with retractable handle
Padlock hole .
Overall Dimensions: 480x240x260mm (LxWxH).

See full description
Specifications for TTO480 Tool Box with Tote Tray & Organiser
  • Type
    Tool Box
  • Weight
    2.28kg
  • Additional Features
    (1) Full Length Piano Hinge
    Sturdy Plastic Handle
    (2) Lock Hasps
    Retractable Carry Handle
    Stacking 16 Compartment Organiser
    Moulded Metric Scale On Lid
    Lifting Handle Will Lock Lid Shut
    Internal Eight Compartment Tote Tray
  • Product Dimensions in MM
    Length 480
    Width 240
    Depth 260
  • MFR Part No.
    33
  • Number of Compartments
    16
  • Colour
    Grey
    Red
  • Product Material
    Impact Resistant Plastic
  • Length
    480mm
  • Height
    260mm
  • Width
    240mm
  • Lock Type
    Latches
    Padlock

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome