VTM451 Stackpack Modular Small Storage Box + VTM452 Stackpack Bracket

Order Code: ZT2602197S

£21.49 Inc VAT (20%)


Description

V-TUF VTM451 Stackpack Modular Small Storage Box + VTM452 Stackpack Bracket The V-TUF VTM451 Stackpack Small Box (9.6 Litres) is made from tough ABS impact resistant material. It is part of an interlocking storage box system. An ideal storage system for small to medium tools & accessories for contractors. The VTM452 Stackpack stainless steel anchor bracket is ideal for mounting the Stackpack Boxes to equipment and vans to prevent movement during transit. Also the bracket can attach Box to the V-TUF STACKVAC Syncro M Class Wet & Dry Dust Extractor 110V or 240V. Features: An ideal storage system for small to medium tools Made from tough ABS impact resistant material Multiple boxes clip to each other Bracket attaches box to V-TUF STACKVAC VTM451 Specification: Outer dimensions: 464mm x 335mm x 142mm (high) Inner Dimensions: 400mm x 300mm x 80mm (high) Capacity: 9.6 Litres Weight: 2.15kg

See full description
Specifications for VTM451 Stackpack Modular Small Storage Box + VTM452 Stackpack Bracket
  • Weight
    2.15kg
  • Capacity
    9.6L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome