0
1
2

Wheelbox HD Logic on Wheels 450 x 350 x 645mm

Order Code: ZT1255016X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

HD Compact Logic Toolbox System

Four Organisers in one system. HD handles and metal fasteners. Pull handle has locking system. The wheels are plastic with a protective rubber layer. Large tools container, deep tray with four organisers on the lid with Polycarborbonate covers

Specifications for Wheelbox HD Logic on Wheels 450 x 350 x 645mm
  • Overall Height
    645mm
  • MFR Part No.
    SKRWCLHDCZAPG003
  • Type
    Mobile Storage System
  • Overall Width
    450mm
  • Additional Features
    Tool Tray
    4 Organisers On The Lid
    Locking System On Pull Handle
  • Overall Depth
    350mm
  • Product Type
    Mobile Storage System

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome