Aluminium Chequer Plate Transport Case, With Gas Pressure Spring, Capacity 250 L

Order Code: ZT2714829S

£999.99 Inc VAT (20%)


Description

Aluminium chequer plate transport case, with gas pressure spring, capacity 250 l. Supplied = assembled. Capacity = 250 l. Material = sheet aluminium, ribbed. External length = 1022 mm. External width = 525 mm. External height = 520 mm. Internal length = 1000 mm. Internal width = 500 mm. Internal height = 500 mm. Lock type = cam type locks. Weight = 19.34 kg. Material properties = alloyed. Colour = aluminium silver. Handle type = sprung safety handles. Model = with gas pressure spring. With gas lift spring for easy opening of the lid. 3 mm thick with welded seams all around. Four feet with internal screw thread on the bottom - for permanent anchoring or for mounting castors etc. Hinges, handles and cam type locks made of stainless steel. All round rubber lid seal for protection against dust and splash water. Self-folding safety carrying handles.

See full description
Specifications for Aluminium Chequer Plate Transport Case, With Gas Pressure Spring, Capacity 250 L
  • Lock Type
    Cam Type Locks
  • Colour
    Aluminium Silver
  • Capacity
    250L
  • Material
    Sheet Aluminium, Ribbed
  • Supplied
    Assembled
  • Weight
    19.34kg
  • Material Properties
    Alloyed
  • External Length
    1022mm
  • Model
    with Gas Pressure Spring
  • Internal Width
    500mm
  • External Width
    525mm
  • Internal Height
    500mm
  • Internal Length
    1000mm
  • Handle Type
    Sprung Safety Handles
  • External Height
    520mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome