Aluminium Chequer Plate Transport Case, With Gas Pressure Spring, Capacity 883 L

Order Code: ZT2739967S

£1,899.99 Inc VAT (20%)


Description

Aluminium chequer plate transport case, with gas pressure spring, capacity 883 l. Supplied = assembled. Capacity = 883 l. Material = sheet aluminium, ribbed. External length = 1700 mm. External width = 700 mm. External height = 850 mm. Internal length = 1678 mm. Internal width = 675 mm. Internal height = 730/830 mm. Lock type = cam type locks. Weight = 43.3 kg. Material properties = alloyed. Colour = aluminium silver. Handle type = sprung safety handles. Model = with gas pressure spring. With gas lift spring for easy opening of the lid. 3 mm thick with welded seams all around. Four feet with internal screw thread on the bottom - for permanent anchoring or for mounting castors etc. Hinges, handles and cam type locks made of stainless steel. All round rubber lid seal for protection against dust and splash water. Self-folding safety carrying handles.

See full description
Specifications for Aluminium Chequer Plate Transport Case, With Gas Pressure Spring, Capacity 883 L
  • Lock Type
    Cam Type Locks
  • Colour
    Aluminium Silver
  • Material
    Sheet Aluminium, Ribbed
  • Capacity
    883L
  • Supplied
    Assembled
  • Material Properties
    Alloyed
  • Weight
    43.3kg
  • External Height
    850mm
  • Handle Type
    Sprung Safety Handles
  • External Width
    700mm
  • External Length
    1700mm
  • Internal Height
    730 / 830mm
  • Model
    with Gas Pressure Spring
  • Internal Length
    1678mm
  • Internal Width
    675mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome