Aluminium Chequer Plate Transport Case, Without Gas Pressure Spring, Capacity 120 L

Order Code: ZT2714714S

£529.99 Inc VAT (20%)


Description

Aluminium chequer plate transport case, without gas pressure spring, capacity 120 l. Supplied = assembled. Capacity = 120 l. Material = sheet aluminium, ribbed. External length = 622 mm. External width = 425 mm. External height = 520 mm. Internal length = 600 mm. Internal width = 400 mm. Internal height = 500 mm. Lock type = cam type locks. Weight = 11.78 kg. Material properties = alloyed. Colour = aluminium silver. Handle type = sprung safety handles. Model = without gas pressure spring. 3 mm thick with welded seams all around. Four feet with internal screw thread on the bottom - for permanent anchoring or for mounting castors etc. Hinges, handles and cam type locks made of stainless steel. All round rubber lid seal for protection against dust and splash water. Self-folding safety carrying handles.

See full description
Specifications for Aluminium Chequer Plate Transport Case, Without Gas Pressure Spring, Capacity 120 L
  • Colour
    Aluminium Silver
  • Lock Type
    Cam Type Locks
  • Material
    Sheet Aluminium, Ribbed
  • Capacity
    120L
  • Material Properties
    Alloyed
  • Weight
    11.78kg
  • Supplied
    Assembled
  • Handle Type
    Sprung Safety Handles
  • Internal Length
    600mm
  • External Height
    520mm
  • Internal Width
    400mm
  • External Length
    622mm
  • Model
    without Gas Pressure Spring
  • External Width
    425mm
  • Internal Height
    500mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome