Aluminium Chequer Plate Transport Case, Without Gas Pressure Spring, Capacity 234 L

Order Code: ZT2714708S

£799.99 Inc VAT (20%)


Description

Aluminium chequer plate transport case, without gas pressure spring, capacity 234 l. Supplied = assembled. Capacity = 234 l. Material = sheet aluminium, ribbed. External length = 772 mm. External width = 525 mm. External height = 645 mm. Internal length = 750 mm. Internal width = 500 mm. Internal height = 625 mm. Lock type = cam type locks. Weight = 17.66 kg. Material properties = alloyed. Colour = aluminium silver. Handle type = sprung safety handles. Model = without gas pressure spring. 3 mm thick with welded seams all around. Four feet with internal screw thread on the bottom - for permanent anchoring or for mounting castors etc. Hinges, handles and cam type locks made of stainless steel. All round rubber lid seal for protection against dust and splash water. Self-folding safety carrying handles.

See full description
Specifications for Aluminium Chequer Plate Transport Case, Without Gas Pressure Spring, Capacity 234 L
  • Lock Type
    Cam Type Locks
  • Colour
    Aluminium Silver
  • Material
    Sheet Aluminium, Ribbed
  • Capacity
    234L
  • Weight
    17.66kg
  • Supplied
    Assembled
  • Material Properties
    Alloyed
  • Handle Type
    Sprung Safety Handles
  • External Height
    645mm
  • External Length
    772mm
  • External Width
    525mm
  • Internal Width
    500mm
  • Model
    without Gas Pressure Spring
  • Internal Length
    750mm
  • Internal Height
    625mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome