Aluminium Chequer Plate Transport Case, Without Gas Pressure Spring, Capacity 37 L

Order Code: ZT2714786S

£429.99 Inc VAT (20%)


Description

Aluminium chequer plate transport case, without gas pressure spring, capacity 37 l. Supplied = assembled. Capacity = 37 l. Material = sheet aluminium, ribbed. External length = 622 mm. External width = 275 mm. External height = 270 mm. Internal length = 600 mm. Internal width = 250 mm. Internal height = 250 mm. Lock type = cam type locks. Weight = 6.7 kg. Material properties = alloyed. Colour = aluminium silver. Handle type = sprung safety handles. Model = without gas pressure spring. 3 mm thick with welded seams all around. Four feet with internal screw thread on the bottom - for permanent anchoring or for mounting castors etc. Hinges, handles and cam type locks made of stainless steel. All round rubber lid seal for protection against dust and splash water. Self-folding safety carrying handles.

See full description
Specifications for Aluminium Chequer Plate Transport Case, Without Gas Pressure Spring, Capacity 37 L
  • Colour
    Aluminium Silver
  • Lock Type
    Cam Type Locks
  • Material
    Sheet Aluminium, Ribbed
  • Capacity
    37L
  • Weight
    6.7kg
  • Supplied
    Assembled
  • Material Properties
    Alloyed
  • External Length
    622mm
  • External Width
    275mm
  • Internal Width
    250mm
  • Internal Length
    600mm
  • Model
    without Gas Pressure Spring
  • External Height
    270mm
  • Handle Type
    Sprung Safety Handles
  • Internal Height
    250mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome