Aluminium Chequer Plate Transport Case, Without Gas Pressure Spring, Capacity 70 L

Order Code: ZT2714773S

£499.99 Inc VAT (20%)


Description

Aluminium chequer plate transport case, without gas pressure spring, capacity 70 l. Supplied = assembled. Capacity = 70 l. Material = sheet aluminium, ribbed. External length = 522 mm. External width = 375 mm. External height = 420 mm. Internal length = 500 mm. Internal width = 350 mm. Internal height = 400 mm. Lock type = cam type locks. Weight = 8.64 kg. Material properties = alloyed. Colour = aluminium silver. Handle type = sprung safety handles. Model = without gas pressure spring. 3 mm thick with welded seams all around. Four feet with internal screw thread on the bottom - for permanent anchoring or for mounting castors etc. Hinges, handles and cam type locks made of stainless steel. All round rubber lid seal for protection against dust and splash water. Self-folding safety carrying handles.

See full description
Specifications for Aluminium Chequer Plate Transport Case, Without Gas Pressure Spring, Capacity 70 L
  • Colour
    Aluminium Silver
  • Lock Type
    Cam Type Locks
  • Material
    Sheet Aluminium, Ribbed
  • Capacity
    70L
  • Material Properties
    Alloyed
  • Supplied
    Assembled
  • Weight
    8.64kg
  • Internal Height
    400mm
  • External Height
    420mm
  • External Width
    375mm
  • External Length
    522mm
  • Internal Length
    500mm
  • Model
    without Gas Pressure Spring
  • Handle Type
    Sprung Safety Handles
  • Internal Width
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome