Aluminium Presentation Case - Robust

Order Code: ZT2718220S

£359.99 Inc VAT (20%)


Description

Aluminium presentation case, robust, HxWxD 340 x 470 x 165 mm, with a large, practical assortment of contents. Supplied = assembled. Height = 340 mm. Width = 470 mm. Depth = 165 mm. Material = aluminium. Feature = lockable. Colour = aluminium silver. Scope of delivery = 1204 presentation cards, 10 board and flip-chart marker pens, 4 jumbo marker pens, 1 telescopic pointer, 2 glue sticks, 1 pair of paper scissors, 1 cutter, 1 adhesive tape dispenser, 1 roll of masking tape, 1200 marker dots, 400 push pins, 1 pin cushion. Product type = presentation cases. Lockable, with more than 2800 individual parts. The ideal aid for a perfect presentation, moderation, training course or seminar. With a sturdy carrying handle and adjustable carrying strap for convenient transport. Robust case with an attractive aluminium design. Generously supplied: Coloured presentation cards, pack of 504, 200 x 100 mm, pack of 200, 100 mm, pack of 150, 140 mm, pack of 150, 190 mm, pack of 200, oval (190 x 110 mm) Board and flip chart marker pens, 6 x black, 4 x red. Jumbo marker pens: 1 x red, green, blue, black. 1 telescopic pointer, 2 glue sticks, 1 pair of paper scissors, 1 cutter, 1 adhesive tape dispenser, 1 roll of masking tape (50 m x 30 mm) , 1200 marker dots (300 each: yellow, blue, green, red) , 400 push pins, 1 pin cushion. Height x width x depth 340 x 470 x 165 mm.

See full description
Specifications for Aluminium Presentation Case - Robust
  • Product Type
    Presentation Cases
  • Colour
    Aluminium Silver
  • Material
    Aluminium
  • Supplied
    Assembled
  • Height
    340mm
  • Additional Features
    Lockable
  • Depth
    165mm
  • Width
    470mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome