Aluminium Profile Tool Trolley, LxWxH 724 X 700 X 1600mm

Order Code: ZT2744616S

£1,399.99 Inc VAT (20%)


Description

Aluminium profile tool trolley, LxWxH 724 x 700 x 1600 mm, 1+ items. Supplied = pre-assembled, final assembly by customer. Max. load = 300 kg. Length = 724 mm. Width = 700 mm. Height = 1600 mm. Platform length = 724 mm. Platform width = 330 mm. Loading height = 666 mm. Frame material = aluminium. Platform material = phenolic plywood. Wheel type = non-marking polyurethane. Wheel fittings = 4 swivel castors 2 with wheel stops. Wheel diameter = 125 mm. Wheel bearing = ball bearing. Number of levels = 2 pcs. Shelf heights = 890 mm. Colour = aluminium silver. Finish = anodised. Fittings = square holes, perforated panel, handle. Feature = mobile, non-marking tyres, anti-slip surface. Product type = workshop wagons. Tool trolley with 330 mm deep shelf on both sides. With perforated panel partition in the centre, HxW 666 x 645 mm, square holes 10 x 10, grid 38 mm and shelf at the bottom. Ball bearing mounted swivel castors made of polyurethane, 125 mm, grey and non marking. Two with wheel stops. Max. load: trolley 300 kg. Shelves 40 kg. Supplied flat pack - easy self-assembly.

See full description
Specifications for Aluminium Profile Tool Trolley, LxWxH 724 X 700 X 1600mm
  • Product Type
    Workshop Wagons
  • Colour
    Aluminium Silver
  • No. of Levels
    2
  • Wheel Fittings
    4 Swivel Castors 2 with Wheel Stops
  • Frame Material
    Aluminium
  • Length
    724mm
  • Wheel Diameter
    125mm
  • Height
    1600mm
  • Width
    700mm
  • Platform Material
    Phenolic Plywood
  • Finish
    Anodised
  • Loading Height
    666mm
  • Platform Length
    724mm
  • Load Capacity
    300kg
  • Shelf Heights
    890mm
  • Platform Width
    330mm
  • Wheel Bearing
    Ball Bearing
  • Wheel Type
    Non-Marking Polyurethane