0
1
2

Black Aluminium Tool Case

Order Code: ZT1018482X

£38.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£38.990%
5 - 9£37.434%
10 +£35.878%


Description

Large, lightweight case for tool storage, ideal for the mobile engineer. Offers the storage and portability of a large amount of tooling with the professional look of a briefcase. Black aluminium case with silver reinforced edges and corners. Internal base compartment is fitted with adjustable dividers to offer choice of sizes. Removable rigid tool board stored in the lid with 17 pockets of various sizes. 1” wide, length adjustable lightweight nylon shoulder strap with rubber shoulder protector for added comfort. Supplied with fixed handle and two security locks and keys.

See full description
Specifications for Black Aluminium Tool Case
  • Overall Depth
    330mm
  • Colour
    Black
    Grey
  • Weight
    5.7kg
  • Additional Features
    Fixed Handle
    Reinforced Edges And Corners
    Removable Rigid Tool Board Stored In The Lid
    (1) Rubber Shoulder Protector For Additional Comfoort
    (2) Security Locks And Keys
    1" Wide Adjustable Nylon Shoulder Strap
    Adjustable Divider
    17 Various Pockets
  • Overall Width
    457mm
  • Overall Height
    150mm
  • Lock Type
    Clasp
  • Product Material
    Aluminium
  • MFR Part No.
    ST-301 DOT
  • Type
    Tool Case
  • Number of Compartments
    17 Pockets

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome