Boxxser 55 5 x 10 Pro Organiser Case 25 Inserts

Order Code: ZT1289981P

£49.99 Inc VAT (20%)


Description

Highest quality assorter cases made of strong and durable polycarbonate for the professional. The design incorporates a double skin wall, superior hinges and a clear visibility lid. A reliable and secure one handed locking mechanism in conjunction with a profiled lid ensures contents do not spill in transportation. Supplied with three identification tags for ease of retrieval and recognition. Box dimensions: 55mm x 421mm x 361mm. Contains 25 removable inserts of equal size.

See full description
Specifications for Boxxser 55 5 x 10 Pro Organiser Case 25 Inserts
  • Type
    Fixed Trays
  • Storage Type
    Fixed Trays
  • Number Trays
    25
  • Material
    Polycarbonate

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome