DWST83294-1 DS300 ToughSystem 2.0 Tool Box

Order Code: ZT2604090S

£59.99 Inc VAT (20%)


Description

Dewalt DWST83294-1 TOUGHSYSTEM 2.0 DS300 Toolbox The Dewalt DWST83294-1 TOUGHSYSTEM 2.0 DS300 Toolbox has a high-performance seal in the lid ensuring it is dust and water jet resistant (IP65) to withstand the most severe weather. The Box is Dewalt Tracker Ready with a fixing point built in to allow a Tracker to be installed and the box tracked via DEWALT Tool Connect. Part of the TOUGHSYSTEM Stacking System which means you can customise the set up to your individual needs. Compatible with all TOUGHSYSTEM products. Features: New Auto Stacking Latches - Intuitive, Easy To Use And Time Saving Latches For Connecting Modules Together New Easyclose Metal Wire Front Latches - Providing Easy One Handed Operation New Half Module Compatibility- Allowing Half Width Modules To Be Connected To The Box New Wider & Stronger Handles - Better Ergonomics and Stronger New Dewalt Tracker Ready New Metal Reinforced Padlock Eye - Providing Superior Security To The Contents New Name Panel Insert - Allowing Boxes To Be Labelled Up By End Users For Easy Identification Of Contents Specification: Width: 554mm Height: 308mm

See full description
Specifications for DWST83294-1 DS300 ToughSystem 2.0 Tool Box
  • Product Type
    Toolbox

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome