Einecasel E-Case L with Wheels

Order Code: ZT4043461S

£79.99 Inc VAT (20%)


Description

EINECASEL E-Case L with Wheels
The Einhell E-Case L is a member of Einhell's modular E-Case system and is ideally suited for storing and transporting machines, tools, accessories and other equipment. A practical locking system for connecting stacked cases ensures systematic order during storage and enables safe transport.

The case is made of polypropylene and thus has a high rigidity, heat resistance and impact resistance. The sturdy construction allows a total load of up to 120kg. Machines and tools can be easily transported thanks to the extra wide telescopic handle and large, rubberised wheels (Ø 15cm) .

Thanks to the intelligent design, the case is splash-proof and can be transported in any weather. The foldable and ergonomic handle ensures optimal wearing comfort, for example when taking it out of a trunk. The E-Case L can be equipped with a padlock to secure it against theft.

Included is a removable insert for hand tool and labelling sticker to label the contents.

Specifications:

Internal Dimensions: 320 x 415 x 273mm.
External Dimensions: 355 x 444 x 406mm.
Max. Load: 120kg.

See full description
Specifications for Einecasel E-Case L with Wheels
  • Material
    Plastic
  • Type
    E-Case L Cart

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome