Einecasem E-Case M

Order Code: ZT4043587S

£59.99 Inc VAT (20%)


Description

EINECASEM E-Case M
The Einhell E-Case M is a member of Einhell's modular E-Case system and is ideally suited for storing and transporting machines, tools, accessories and other equipment. A practical locking system for connecting stacked cases ensures systematic order during storage and enables safe transport.

The case is made of polypropylene and thus has a high rigidity, heat resistance and impact resistance. Thanks to its internal height of 25cm, the E-Case M is suitable for storing large Einhell products such as hand-held circular saws, rotary hammers or cordless planers. In addition, the case is splash-proof thanks to its intelligent design.

A foldable and ergonomic handle ensures optimal carrying comfort. The E-Case M case can be equipped with a padlock to secure it against theft. Included in the scope of delivery is also a removable insert for hand tools and stickers for labelling, so that you always know what is in the case.

Specifications:

Internal Dimensions: 250 x 280 x 420mm.
External Dimensions: 295 x 330 x 444mm.
Max. Load: 90kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome