0
1
2
3
4
5
6
7
8
9
10
11
12

FatMax Technician's Suitcase STA171943

Order Code: ZT1293168P

£129.99 Inc VAT (20%)


Description

The Stanley FatMax Technician's Suitcase has a glass fibre reinforced PP body and lid for durability. The accordion structure provides full visibility and accessibility. Removable dividers allow for flexible customization and organization 1 long divider, 4 short dividers, 3 cups and covers. Its thick rubber coated handle provides superior grip and comfort. Fitted with supporting legs for added stability (no tipping over) and tough metal latches. Supplied WITHOUT tools. Specification Dimensions 500 x 400 x 200mm

See full description
Specifications for FatMax Technician's Suitcase STA171943
  • MFR Part No.
    FMST1-71943
  • Material
    Fibreglass
  • Type
    Suitcase

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome