0
1

Knipex 00 21 05 LE Tool Case Basic Empty

Order Code: ZT4798372S

£169.99 Inc VAT (20%)


Description

00 21 05 LE Tool Case "Basic" Two metal flip locks and a three-digit combination lock for secure locking of the cover. Label field with two stickers for individual labelling. max. payload: 15 kg. Volume: 27 litres. Strong, ergonomic handle. Heavy duty ABS material, black. Circumferential aluminium frame. Metal hinges. Document compartment in the cover. Two removable tool boards made of dirt-repellent PP twin-fall sheets with 21 tool pockets. Base tray, can be fixed by press button, height 50 mm, can be subdivided by inserts; cover plate with 12 large compartments and a flat compartment. With a total of 41 inserting options. - Dimension exterior (interior) width mm: 465mm 440mm- Dimension exterior (interior) height mm: 200mm 180mm- Dimension exterior (interior) depth mm: 410mm 350mm

See full description
Specifications for Knipex 00 21 05 LE Tool Case Basic Empty
  • Product Type
    Tool Case
  • Handle Type
    Ergonomic
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome