KOMPAKT Presentation Case, With Complete Accessories, HxWxD 340 X 470 X 165mm

Order Code: ZT2721204S

£299.99 Inc VAT (20%)


Description

KOMPAKT presentation case, with complete accessories, HxWxD 340 x 470 x 165 mm. Supplied = assembled. Height = 340 mm. Width = 470 mm. Depth = 165 mm. Material = aluminium. Feature = lockable. Product type = presentation cases. Size: 470 x 340 x 165 mm. Weight: 6.7 kg. With its extensive accessories, this presentation case is the ideal assistant for training sessions and seminars. It can be locked and has an integrated carrying strap. The presentation case contains more than 1800 individual parts. Contents: 250 presentation cards, 200 x 100 mm, in 5 different colours 250 presentation cards, 100 mm, in 5 different colours 125 presentation cards, 140 mm, in 5 different colours 125 presentation cards, 190 mm, in 5 different colours 250 presentation cards, 190 mm x 110 mm, oval, in 5 different colours 10 board and flip chart marker pens 2 glue sticks, 20 g each 1 pair of paper scissors, 6'' 300 push pins 1 pin cushion 1 telescopic pointer 1 adhesive tape hand dispenser with 1 roll of adhesive tape, 25 m x 19 mm 1 roll of masking tape, 50 m x 30 mm 1 cutter, blade width 9 mm 800 marker dots, 200 each in yellow, blue, green and red

See full description
Specifications for KOMPAKT Presentation Case, With Complete Accessories, HxWxD 340 X 470 X 165mm
  • Product Type
    Presentation Cases
  • Material
    Aluminium
  • Supplied
    Assembled
  • Height
    340mm
  • Additional Features
    Lockable
  • Depth
    165mm
  • Width
    470mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome