KWT-008 Pro-s Mechanics Tool Flight Case with Aluminium Tool Tray Insert

Order Code: ZT2166736S

£142.99 Inc VAT (20%)


Description

The smaller tool flight case in the Kielder PRO range; the PRO-S is portable and lightweight, making it easy to carry from job-to-job. A professional quality, heavy-duty case supplied with aluminium tool tray insert, making it perfect for the safe storage of tools, equipment and accessories, when on-the-go.
Ideal for motorsport service crews, race & rally teams, plus any application / industry where mobile tool and equipment storage is required, such as fitters, agriculture, construction, service and maintenance.
Key Features:
• Dual locking system, with additional padlock provision for security.
• Composite side panels, saving weight - only 8kg including tool tray.
• 3 spring action handles (1 x Top & 2 x Side), snap back from upright to flat position.
• Robust steel ball shaped corners provide extra protection.
• Aluminium side-trim.
• Customisable name plaque.
• Also supplied with hand tool holder, which is attached under the lid.
Case Dimensions:
505mm (L) x 360mm (W) x 175mm (D) - External
485mm (L) x 330mm (W) x 135mm (D) - Internal
Tool Tray Dimensions:
435mm (L) x 295mm (W) x 95mm (D)
Supplied:
Tool Flight Case
1 x Aluminium Tool Tray
1 x Foam Tool Retainer
1 x Hand Tool Holder
Please note: Tools and Accessories (i.e. Sockets) shown in some of the images are not included. Images showing full contents are for illustration purposes only.

See full description
Specifications for KWT-008 Pro-s Mechanics Tool Flight Case with Aluminium Tool Tray Insert
  • Weight
    8kg
  • Material
    Aluminium
    Composite
    Steel
  • Product Type
    Tool Flight Case

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome