KWT-008 Pro-x Mechanics Tool Flight Case

Order Code: ZT2166733S

£109.99 Inc VAT (20%)


Description

A professional quality, heavy-duty case supplied with 2 x Solid Foam Inserts, Cutting Tool and Instructions, meaning you can design a layout that is tailored to your tool kit. Ideal for motorsport service crews, race & rally teams, plus any application / industry where mobile tool and equipment storage is required, such as fitters, agriculture, construction, service and maintenance.

Key Features:
• Dual locking system, with additional padlock provision for security.
• Composite side panels, saving weight - only 9kg!
• 3 spring action handles (1 x Top & 2 x Side), snap back from upright to flat position.
• Robust steel ball shaped corners provide extra protection.
• Aluminium side-trim.
• Customisable name plaque.
• Upper Foam Insert features handles for easy removal and is ideal for smaller hand tools and accessories.
• Lower Foam Insert, with extra depth, is ideal for bulkier items such as cordless power tools, batteries and charger.
• Also supplied with hand tool holster, which is attached under the lid.
• There is also space for a tool roll (not supplied) between the top foam and the hand tool holster.
Case Dimensions:
585mm (L) x 410mm (W) x 235mm (D) - External
565mm (L) x 380mm (W) x 190mm (D) - Internal
Foam Insert Dimensions:
560mm (L) x 375mm (W) x 50mm (D) - Top Foam
560mm (L) x 375mm (W) x 100mm (D) - Bottom Foam
Supplied:
Tool Flight Case
2 x Standard Flexi Foam Inserts* (Upper & Lower)
1 x Hand Tool Holster
1 x Cutting Tool & Instructions
*Standard Flexi Foam is supplied Uncut.

See full description
Specifications for KWT-008 Pro-x Mechanics Tool Flight Case
  • Weight
    9kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome