MESSENGER Presentation Case, Contains More Than 1300 Individual Parts, HxWxD 350 X 390 X 120mm

Order Code: ZT2677333S

£279.99 Inc VAT (20%)


Description

MESSENGER presentation case, contains more than 1300 individual parts, HxWxD 350 x 390 x 120 mm. Supplied = assembled. Height = 350 mm. Width = 390 mm. Depth = 120 mm. Material = polyester fabric. Feature = lockable. Colour = black. Scope of delivery = 1000 presentation cards, 8 board and flip-chart marker pens, 300 push pins, 1 cutter, 1 pair of paper scissors, 2 glue sticks, 1 adhesive tape hand dispenser with 1 roll of adhesive tape. Product type = presentation pouches. Standard equipment with more than 1300 individual items, for teams of up to 8 participants. Perfect for mobile work, or for trainers who travel frequently. Lightweight and convenient to transport. The practical carrying bag including a removable kit with presentation accessories fixed in place and a carrying handle. The convenient and compact alternative to standard presentation cases, suitable for universal use. The padded bag made of black, washable and hardwearing polyester fabric, including embroidered logo in dark blue, features high quality workmanship. With carefully sewn, quilted inner lining in dark blue. Well dimensioned front pocket with zip. Padded inner pocket for secure storage of a laptop, including fixing mechanism. Adjustable carrying belt in black with practical clamped fastener. Belt for individual adjustment of the required bag depth and velcro closure allows it to be securely closed. With removable, sturdy presentation kit, incl. carrying handle and accessories with a fixed place: - 500 round presentation cards, 100 mm, in 6 different colours - 250 rectangular presentation cards, 200 x 100 mm, in 6 different colours - 250 oval presentation cards, 190 x 110 mm, in 6 different colours - 8 board and flip chart marker pens PRO+ (2 x red, 2 x blue, 2 x green, 2 x black) - 300 push pins (red, green, blue) - 1 cutter (blade width 9 mm) - 1 pair of paper scissors (6 inches) - 2 glue sticks (20 g each) - 1 adhesive tape hand dispenser with 1 roll of adhesive tape (50 m x 19 mm)

See full description
Specifications for MESSENGER Presentation Case, Contains More Than 1300 Individual Parts, HxWxD 350 X 390 X 120mm
  • Product Type
    Presentation Pouches
  • Colour
    Black
  • Material
    Polyester Fabric
  • Supplied
    Assembled
  • Depth
    120mm
  • Additional Features
    Lockable
  • Height
    350mm
  • Width
    390mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome