MINI XS Aluminium Box, Capacity 24 L, Internal LxWxH 450 X 290 X 180mm

Order Code: ZT2730748S

£259.99 Inc VAT (20%)


Description

MINI XS aluminium box, capacity 24 l, internal LxWxH 450 x 290 x 180 mm. Supplied = assembled. Capacity = 24 l. Material = aluminium. External length = 500 mm. External width = 340 mm. External height = 200 mm. Internal length = 450 mm. Internal width = 290 mm. Internal height = 180 mm. Lock type = comfort latches incl. key lock. Weight = 3.1 kg. Colour = aluminium silver. Number of handles = 1 pcs. Number of compartments = 1 pcs. Robust universal case made of aluminium. Robust and durable with sheet metal 1 mm thick. Dust and splash water protection due to all round, foamed lid seal. Self-securing lid with stainless steel hinges. Lockable convenience latches, anodised in black, incl. key locks. With an inside volume of 24 litres, the MINI XS aluminium box is large enough to provide space for at least 2 files. On the other hand, it is so compact that it can be taken aboard an aeroplane as hand luggage.

See full description
Specifications for MINI XS Aluminium Box, Capacity 24 L, Internal LxWxH 450 X 290 X 180mm
  • Lock Type
    Comfort Latches Incl
  • Colour
    Aluminium Silver
  • Material
    Aluminium
  • Capacity
    24L
  • Supplied
    Assembled
  • Weight
    3.1kg
  • External Height
    200mm
  • Number of Compartments
    1
  • External Length
    500mm
  • Internal Width
    290mm
  • Internal Length
    450mm
  • Internal Height
    180mm
  • External Width
    340mm
  • Number of Handles
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome