Multi-purpose Case, Polypropylene, LxWxH 600 X 400 X 353mm, Capacity 64.5 L

Order Code: ZT2730665S

£92.99 Inc VAT (20%)

Currently unavailable

Description

Multi-purpose case, polypropylene, LxWxH 600 x 400 x 353 mm, capacity 64.5 l. Supplied = assembled. Capacity = 64.5 l. Material = polypropylene. External length = 600 mm. External width = 400 mm. External height = 353 mm. Internal length = 550 mm. Internal width = 350 mm. Internal height = 335 mm. Lock type = sealable locks. Weight = 3.5 kg. Temperature resistance = -10 °C to +90 °C. Max. load = 60 kg. Feature = stackable. Handle type = drop handles and side grip rails. Robust plastic drop handles and grip rails. Heavy duty, impact resistant and stackable. Sliding locks for safe transport and storage. Temperature resistant from -10 °C to +90 °C. Made of polypropylene (PP) Locks can be sealed (seals not available)

See full description
Specifications for Multi-purpose Case, Polypropylene, LxWxH 600 X 400 X 353mm, Capacity 64.5 L
  • Lock Type
    Sealable Locks
  • Material
    Polypropylene
  • Capacity
    64.5L
  • Supplied
    Assembled
  • Weight
    3.5kg
  • Load Capacity
    60kg
  • Internal Height
    335mm
  • Temperature Resistance
    10 To +90°C
  • External Length
    600mm
  • Internal Width
    350mm
  • Internal Length
    550mm
  • Additional Features
    Stackable
  • External Height
    353mm
  • External Width
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome