Multi-purpose Case, Polypropylene, Set Of 3, Capacity 10.4 L, 19.4 L And 42.4 L

Order Code: ZT2730537S

£109.99 Inc VAT (20%)


Description

Multi-purpose case, polypropylene, set of 3, capacity 10.4 l, 19.4 l and 42.4 l. Supplied = assembled. Material = polypropylene. Lock type = sealable locks. Weight = 5.8 kg. Temperature resistance = -10 °C to +90 °C. Feature = stackable. Scope of delivery = 3 cases with contents 10.4 l, 19.4 l and 42.4 l. Handle type = drop handles and side grip rails. Particularly cost effective when purchased as a set. Robust plastic drop handles and grip rails. Heavy duty, impact resistant and stackable. Sliding locks for safe transport and storage. Temperature resistant from -10 °C to +90 °C. Made of polypropylene (PP) Locks can be sealed (seals not available) Particularly good value as a set of 3. Comprised of one case each with a capacity of 10.4 l, 19.4 l and 42.4 l.

See full description
Specifications for Multi-purpose Case, Polypropylene, Set Of 3, Capacity 10.4 L, 19.4 L And 42.4 L
  • Lock Type
    Sealable Locks
  • Material
    Polypropylene
  • Supplied
    Assembled
  • Weight
    5.8kg
  • Temperature Resistance
    10 To +90°C
  • Additional Features
    Stackable

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome