Multi-purpose Cases, Capacity 10 L, LxWxH 400 X 300 X 133mm

Order Code: ZT2696412S

£65.99 Inc VAT (20%)


Description

Multi-purpose cases, capacity 10 l, LxWxH 400 x 300 x 133 mm, 1+ items. Supplied = assembled. Capacity = 10 l. Material = polypropylene. External length = 400 mm. External width = 300 mm. External height = 133 mm. Internal length = 358 mm. Internal width = 258 mm. Internal height = 114 mm. Lock type = snap lock. Weight = 1.4 kg. Temperature resistance = -10 °C to +90 °C. Colour = grey. Self-locking snap locks. Robust, shockproof, non-warping. For transporting and shipping spare parts, tools etc. Temperature resistant from -10 °C to +90 °C. Self-locking, sealable snap latches (seals not available) Carrying handle on the front side, recessed handles on the side walls. Lid hinges with metal sleeves for additional protection.

See full description
Specifications for Multi-purpose Cases, Capacity 10 L, LxWxH 400 X 300 X 133mm
  • Lock Type
    Snap Lock
  • Colour
    Grey
  • Material
    Polypropylene
  • Capacity
    10L
  • Weight
    1.4kg
  • Supplied
    Assembled
  • External Height
    133mm
  • Internal Length
    358mm
  • External Width
    300mm
  • External Length
    400mm
  • Internal Height
    114mm
  • Internal Width
    258mm
  • Temperature Resistance
    10 To +90°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome