Multi-purpose Cases, Capacity 15 L, External Dimensions LxWxH 400 X 300 X 183mm

Order Code: ZT2731892S

£84.99 Inc VAT (20%)


Description

Multi-purpose cases, capacity 15 l, external dimensions LxWxH 400 x 300 x 183 mm, 1+ items. Supplied = assembled. Capacity = 15 l. Material = polypropylene. External length = 400 mm. External width = 300 mm. External height = 183 mm. Internal length = 358 mm. Internal width = 258 mm. Internal height = 165 mm. Lock type = snap lock. Weight = 1.5 kg. Temperature resistance = -10 °C to +90 °C. Colour = grey. Self-locking snap locks. Robust, shockproof, non-warping. For transporting and shipping spare parts, tools etc. Temperature resistant from -10 °C to +90 °C. Self-locking, sealable snap latches (seals not available) Carrying handle on the front side, recessed handles on the side walls. Lid hinges with metal sleeves for additional protection.

See full description
Specifications for Multi-purpose Cases, Capacity 15 L, External Dimensions LxWxH 400 X 300 X 183mm
  • Lock Type
    Snap Lock
  • Colour
    Grey
  • Capacity
    15L
  • Material
    Polypropylene
  • Weight
    1.5kg
  • Supplied
    Assembled
  • Internal Width
    258mm
  • Internal Length
    358mm
  • Internal Height
    165mm
  • External Length
    400mm
  • Temperature Resistance
    10 To +90°C
  • External Width
    300mm
  • External Height
    183mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome