Multi-purpose Cases, Capacity 20 L, External Dimensions LxWxH 600 X 400 X 135mm

Order Code: ZT2731984S

£113.99 Inc VAT (20%)


Description

Multi-purpose cases, capacity 20 l, external dimensions LxWxH 600 x 400 x 135 mm, 1+ items. Supplied = assembled. Capacity = 20 l. Material = polypropylene. External length = 600 mm. External width = 400 mm. External height = 135 mm. Internal length = 558 mm. Internal width = 358 mm. Internal height = 114 mm. Lock type = snap lock. Weight = 2.4 kg. Temperature resistance = -10 °C to +90 °C. Colour = grey. Self-locking snap locks. Robust, shockproof, non-warping. For transporting and shipping spare parts, tools etc. Temperature resistant from -10 °C to +90 °C. Self-locking, sealable snap latches (seals not available) Carrying handle on the front side, recessed handles on the side walls. Lid hinges with metal sleeves for additional protection.

See full description
Specifications for Multi-purpose Cases, Capacity 20 L, External Dimensions LxWxH 600 X 400 X 135mm
  • Lock Type
    Snap Lock
  • Colour
    Grey
  • Material
    Polypropylene
  • Capacity
    20L
  • Supplied
    Assembled
  • Weight
    2.4kg
  • Internal Height
    114mm
  • Temperature Resistance
    10 To +90°C
  • External Height
    135mm
  • External Width
    400mm
  • External Length
    600mm
  • Internal Width
    358mm
  • Internal Length
    558mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome