Multi-Purpose Cases, Capacity 30 L, External Dimensions LxWxH 600 X 400 X 185mm

Order Code: ZT2731996S

30L
555mm
£129.99 Inc VAT (20%)


Description

Multi-purpose cases, capacity 30 l, external dimensions LxWxH 600 x 400 x 185 mm, 1+ items. Supplied = assembled. Capacity = 30 l. Material = polypropylene. External length = 600 mm. External width = 400 mm. External height = 185 mm. Internal length = 555 mm. Internal width = 355 mm. Internal height = 165 mm. Lock type = snap lock. Weight = 3 kg. Temperature resistance = -10 °C to +90 °C. Colour = grey. Self-locking snap locks. Robust, shockproof, non-warping. For transporting and shipping spare parts, tools etc. Temperature resistant from -10 °C to +90 °C. Self-locking, sealable snap latches (seals not available) Carrying handle on the front side, recessed handles on the side walls. Lid hinges with metal sleeves for additional protection.

See full description