Multi-purpose Cases, Capacity 40 L, External Dimensions LxWxH 600 X 400 X 235mm

Order Code: ZT2696539S

£129.99 Inc VAT (20%)


Description

Multi-purpose cases, capacity 40 l, external dimensions LxWxH 600 x 400 x 235 mm, 1+ items. Supplied = assembled. Capacity = 40 l. Material = polypropylene. External length = 600 mm. External width = 400 mm. External height = 235 mm. Internal length = 555 mm. Internal width = 355 mm. Internal height = 215 mm. Lock type = snap lock. Weight = 3 kg. Temperature resistance = -10 °C to +90 °C. Colour = grey. Self-locking snap locks. Robust, shockproof, non-warping. For transporting and shipping spare parts, tools etc. Temperature resistant from -10 °C to +90 °C. Self-locking, sealable snap latches (seals not available) Carrying handle on the front side, recessed handles on the side walls. Lid hinges with metal sleeves for additional protection.

See full description
Specifications for Multi-purpose Cases, Capacity 40 L, External Dimensions LxWxH 600 X 400 X 235mm
  • Lock Type
    Snap Lock
  • Colour
    Grey
  • Capacity
    40L
  • Material
    Polypropylene
  • Supplied
    Assembled
  • Weight
    3kg
  • Internal Length
    555mm
  • External Length
    600mm
  • External Width
    400mm
  • Temperature Resistance
    10 To +90°C
  • Internal Height
    215mm
  • Internal Width
    355mm
  • External Height
    235mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome