Multi-purpose Cases, Capacity 5 L, External Dimensions LxWxH 300 X 200 X 130mm

Order Code: ZT2737029S

5L
260mm
£73.99 Inc VAT (20%)


Description

Multi-purpose cases, capacity 5 l, external dimensions LxWxH 300 x 200 x 130 mm, 1+ items. Supplied = assembled. Capacity = 5 l. Material = polypropylene. External length = 300 mm. External width = 200 mm. External height = 130 mm. Internal length = 260 mm. Internal width = 160 mm. Internal height = 115 mm. Lock type = snap lock. Weight = 0.9 kg. Temperature resistance = -10 °C to +90 °C. Colour = grey. Self-locking snap locks. Robust, shockproof, non-warping. For transporting and shipping spare parts, tools etc. Temperature resistant from -10 °C to +90 °C. Self-locking, sealable snap latches (seals not available) Carrying handle on the front side, recessed handles on the side walls.

See full description