Multi-Purpose Cases, Capacity 5 L, External Dimensions LxWxH 400 X 300 X 80mm

Order Code: ZT2731947S

£79.99 Inc VAT (20%)


Description

Multi-purpose cases, capacity 5 l, external dimensions LxWxH 400 x 300 x 80 mm, 1+ items. Supplied = assembled. Capacity = 5 l. Material = polypropylene. External length = 400 mm. External width = 300 mm. External height = 80 mm. Internal length = 358 mm. Internal width = 258 mm. Internal height = 62 mm. Lock type = snap lock. Weight = 1.3 kg. Temperature resistance = -10 °C to +90 °C. Colour = grey. Self-locking snap locks. Robust, shockproof, non-warping. For transporting and shipping spare parts, tools etc. Temperature resistant from -10 °C to +90 °C. Self-locking, sealable snap latches (seals not available) Carrying handle on the front side, recessed handles on the side walls. Lid hinges with metal sleeves for additional protection.

See full description
Specifications for Multi-Purpose Cases, Capacity 5 L, External Dimensions LxWxH 400 X 300 X 80mm
  • Lock Type
    Snap Lock
  • Colour
    Grey
  • Capacity
    5L
  • Material
    Polypropylene
  • Weight
    1.3kg
  • Supplied
    Assembled
  • External Width
    300mm
  • External Height
    80mm
  • Temperature Resistance
    10 To +90°C
  • Internal Height
    62mm
  • External Length
    400mm
  • Internal Length
    358mm
  • Internal Width
    258mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome