Nukeeper NKT0R Housekeeping Tall Medium Trolley Each

Order Code: ZT2429594S

£629.99 Inc VAT (20%)


Description

Numatic NuKeeper NKT0R Trolley features include 2x quick access twin shelf storage.
Every single feature is focused on efficiency and capacity. Each unit is equipped with the space-saving Flexi-Front system, folding and easily detachable laundry bags, corner buffers and heavy-duty 360° castors, rising to the challenge of tight corridors and elevators.
Heavy-duty Structofoam construction that’s chemical-resistant, easy-clean and built to last.
Compact, considered and capable… always a welcome addition where space is at a real premium.
Engineered from the highest quality recycled plastic, using environmentally sustainable ReFlo Technology, the NuKeeper Range benefits from unique heavy-duty Structofoam construction, using co-polymer grade material, making it tough, chemical-resistant, easy to clean and built to last.
Features & Benefits - Built to Last - Chemical-resistant, heavy-duty Structofoam construction for easy-clean design. - Compact Design - Easy to store and manoeuvre when space is at a premium. - Increase Productivity - Perfect for storing large amounts of linen and supplies. - Easy Access - Equipped with space-saving Flexi-Front system for easy compact access. - Total Uniformity - Provides professional approach to integrated system planning. Sustainably Engineered - Made from high-quality recycled plastic using ReFlo Technology.
Specifications - 2 x Twin Shelf Storage - 4 x 100mm Castors - Full Height - Dimensions 582 x 940 x 1352mm

See full description
Specifications for Nukeeper NKT0R Housekeeping Tall Medium Trolley Each
  • Colour
    Black/Grey
  • Product Type
    Housekeeping Trolleys
  • Material
    Recycled Plastic