0
1
2
3
4

Polyethylene Tool Case 465 x 350 x 200mm

Order Code: ZT1018479X

£199.99 Inc VAT (20%)
£219.999% off


Description

High strength ribbed double-wall constructed case. Two fitted hinged tool boards with elasticated tool retaining loops, four repositionable dividers in the bottom compartment, expandable document pocket in the lid and two removable small parts trays. Double locking with two keys.

Specifications for Polyethylene Tool Case 465 x 350 x 200mm
  • Weight
    2.85kg
  • Colour
    Red
    Black
  • Overall Width
    465mm
  • MFR Part No.
    593-2500
  • Overall Height
    350mm
  • Lock Type
    Padlock
  • Overall Depth
    200mm
  • Number of Tool Boards
    2
  • Additional Features
    Ergonomic Handle With Rubber Coated Grip
    Stays Come With Safety Spring Pawl And Doble Fixing Point
    Resistance To Corrosive Chemicals
    Resistance To High And Low Temperatures
    Double Wall Construction
    (2) Metal Lid Support Stays
    Body Shock Proof
  • Product Material
    HDPE Polyethylene
  • Type
    Tool Case
  • Number of Compartments
    Component Boxes x 2
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome