0
1
2
3
4

Power Tool Case 42 x 26 x 16cm

Order Code: ZT1018104X

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%


Description

Sturdy plastic case, suitable for a variety of tools, such as angle grinders, honing machines, drills, planes, sanders, etc.

Specifications for Power Tool Case 42 x 26 x 16cm
  • Overall Depth
    270mm
  • Colour
    Black
  • Product Material
    Plastic
  • Overall Width
    470mm
  • Overall Height
    250mm
  • Additional Features
    Sanders
    Stowaway handle for ease of transportation
    Planes
    Suitable To Hold Variety of Tools
    Drills
  • Weight
    1.1kg
  • MFR Part No.
    406
  • Lock Type
    Latches
  • Width
    260
  • Height
    160
  • Type
    Tool Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome