Presentation And Seminar Case, Aluminium, With Complete Accessories, HxWxD 340 X 470 X 165mm

Order Code: ZT2709808S

£659.99 Inc VAT (20%)


Description

Presentation and seminar case, aluminium, with complete accessories, HxWxD 340 x 470 x 165 mm. Supplied = assembled. Height = 340 mm. Width = 470 mm. Depth = 165 mm. Material = aluminium. Feature = lockable. Colour = aluminium silver. Product type = presentation cases. More than 3100 individual parts. Elegant, lockable aluminium case with complete content required for participants in seminars. Incl. carrying strap and key. Contents: 12 marker pens, black 12 marker pens, red 12 marker pens, blue 12 marker pens, green 4 glue sticks, 20 g each 4 pairs of paper scissors, 6'' 4 cutters, blade width 9 mm 1200 marker dots 4 pin cushions 1000 rectangular presentation cards, assorted colours 500 oval presentation cards, assorted colours 400 push pins in assorted colours 6 board and flip chart markers, green 6 board and flip chart markers, black

See full description
Specifications for Presentation And Seminar Case, Aluminium, With Complete Accessories, HxWxD 340 X 470 X 165mm
  • Product Type
    Presentation Cases
  • Colour
    Aluminium Silver
  • Material
    Aluminium
  • Supplied
    Assembled
  • Height
    340mm
  • Additional Features
    Lockable
  • Width
    470mm
  • Depth
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome