Presentation Box, With Complete Accessories, HxWxD 275 X 340 X 85mm

Order Code: ZT2721562S

£124.99 Inc VAT (20%)
£129.993.5% off


Description

Presentation box, with complete accessories, HxWxD 275 x 340 x 85 mm. Supplied = assembled. Height = 275 mm. Width = 340 mm. Depth = 85 mm. Material = plastic. Colour = white. Scope of delivery = 480 marker dots, 450 presentation cards, 200 push pins, 10 board and flip-chart marker pens, 1 pair of paper scissors. Product type = presentation cases. Ultra lightweight case with 1140 individual items. Practical and well organised divisions. Accessories are stored safely and kept within reach. Convenient carrying handle. This ultra lightweight plastic case contains 1140 individual parts, such as presentation cards, marker dots, push pins and board marker pens. It's well suited for transport with infrequent use. Contents: 480 marker dots in 4 colours 150 rectangular presentation cards, in 5 different colours 150 round presentation cards, 100 mm, in 5 different colours 150 round presentation cards, 140 mm, in 5 different colours 100 push pins in blue, 100 push pins in red 10 board and flip chart marker pens (4 x black, 2 x red, 2 x blue and 2 x green) 1 pair of paper scissors

See full description
Specifications for Presentation Box, With Complete Accessories, HxWxD 275 X 340 X 85mm
  • Product Type
    Presentation Cases
  • Colour
    White
  • Material
    Plastic
  • Supplied
    Assembled
  • Width
    340mm
  • Depth
    85mm
  • Height
    275mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome