0
1

PSC016 Professional Service Case

Order Code: ZT1018475X

£25.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£25.990%
5 - 9£24.954%
10 +£23.918%


Description

Suitable for transporting and storing smaller items. Manufactured from hi-density industrial strength plastic with opaque lid for viewing contents. Slide clasp-locking mechanism to prevent opening while in transit/storage. Lid and base feature two aligning padlock holes to accept padlocks with shackle diameters up to 5.8mm. The lids have three hinges for strength and durability. Eight fixed compartments supplied with dividers to make up to 16 sections.
Dimensions (W x D x H): 380 x 60 x 335mm.

See full description
Specifications for PSC016 Professional Service Case
  • Overall Height
    60mm
  • Weight
    0.81kg
  • Colour
    Black
    Red
  • Overall Width
    380mm
  • MFR Part No.
    360
  • Additional Features
    Lid And Base Feature Two Aligning Padlock Holes
    Slide Clasp-Locking Mechanism
    Takes A 5.8mm Shackle Padlock
    Supplied With Opaque Lid For Viewing Contents
  • Lock Type
    Clasp
  • Product Material
    Co-Polymer Plastic
  • Overall Depth
    335mm
  • Number of Compartments
    8
  • Type
    Tool Box

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome