1/4'' + 1/2'' Electricians' Tool Case, 128 Parts, FlankTraction

Order Code: ZT2689921S

£629.99 Inc VAT (20%)


Description

1/4'' + 1/2'' electricians' tool case, 128 parts, FlankTraction. Supplied = assembled. Number of parts = 128 pcs. Product type = tool kits. Ideal assortment of tools for electricians. For manual use and electric drills. FlankTraction profile. Hexagonal. Ideally suited for fittings in trade and industry. Matt satin finish. Chrome-vanadium. In an elegant aluminium case. The following tools are included: 1 x ERGOTORQUE VDE straight slot screwdriver, 2.5 mm 1 x ERGOTORQUE VDE straight slot screwdriver, 4 mm 1 x ERGOTORQUE VDE straight slot screwdriver, 5.5 mm 1 x ERGOTORQUE VDE straight slot screwdriver, 6.5 mm 1 x ERGOTORQUE VDE PH screwdriver, PH1 1 x ERGOTORQUE VDE PH screwdriver, PH2 1 x ERGOTORQUE VDE combination pliers, 170 mm 1 x ERGOTORQUE VDE insulation-stripping pliers, 160 mm 1 x ERGOTORQUE VDE needle nose pliers, 165 mm 1 x ERGOTORQUE VDE diagonal side cutter, 160 mm 1 x universal scissors, serrated, 145 mm 1 x fitter's hammer with hickory handle, 300 g 1 x set of XL ball head hexagon socket keys, 9 pcs 1 x pointed chisel, octagonal, 250 mm 1 x flat chisel, oval, 250 x 25 mm 1 x 1/4'' ERGOTORQUEplus bit screwdriver, 205 mm 1 x aluminium spirit level, 300 mm 1 x wooden folding rule, yellow, 2 m 3 x carpenters' pencil, red, HB 1 x tape measure with stop, black/red, 5 m, 19 mm 1 x combination spanner, angled, 8 mm 1 x combination spanner, angled, 10 mm 1 x combination spanner, angled, 11 mm 1 x combination spanner, angled, 12 mm 1 x combination spanner, angled, 13 mm 1 x combination spanner, angled, 14 mm 1 x combination spanner, angled, 15 mm 1 x combination spanner, angled, 17 mm 1 x combination spanner, angled, 19 mm 1 x combination spanner, angled, 22 mm 1 x adjustable spanner, 28 mm 1 x small red hand bow saw, 150 mm 1 x universal cutter with snap-off blade 18 mm 1 x universal cable stripping knife, 28 mm 1 x stainless steel scraper, 38 mm, with wooden handle 1 x 1/2'' extension, 125 mm 1 x 1/2'' cardan joint 1 x 1/4'' extension with hexagon drive, 50 mm 1 x 1/4'' extension with hexagon drive, 100 mm 1 x 1/4'' T-handle with slide, 110 mm 1 x 1/4'' cardan joint 1 x 1/4'' bit set, 32 pcs 1 x voltage tester with protective insulation 150 - 250 V, 145 mm 1 x 1/2'' reversible ratchet, 72-tooth 1 x 1/4'' reversible ratchet, 72-tooth 1 x 1/2'' in-hex socket, 10 mm 1 x 1/2'' in-hex socket, 11 mm 1 x 1/2'' in-hex socket, 12 mm 1 x 1/2'' in-hex socket, 13 mm 1 x 1/2'' in-hex socket, 14 mm 1 x 1/2'' in-hex socket, 15 mm 1 x 1/2'' in-hex socket, 16 mm 1 x 1/2'' in-hex socket, 17 mm 1 x 1/2'' in-hex socket, 18 mm 1 x 1/2'' in-hex socket, 19 mm 1 x 1/2'' in-hex socket, 21 mm 1 x 1/2'' in-hex socket, 22 mm 1 x 1/4'' in-hex socket, 4 mm 1 x 1/4'' in-hex socket, 4.5 mm 1 x 1/4'' in-hex socket, 5 mm 1 x 1/4'' in-hex socket, 5.5 mm 1 x 1/4'' in-hex socket, 6 mm 1 x 1/4'' in-hex socket, 7 mm 1 x 1/4'' in-hex socket, 8 mm 1 x 1/4'' in-hex socket, 9 mm 1 x 1/4'' in-hex socket, 10 mm 1 x 1/4'' in-hex socket, 11 mm 1 x 1/4'' in-hex socket, 12 mm 1 x 1/4'' in-hex socket, 13 mm 18 x transparent cable ties 100 x 2.5 mm

See full description
Specifications for 1/4'' + 1/2'' Electricians' Tool Case, 128 Parts, FlankTraction
  • Product Type
    Tool Kits
  • Supplied
    Assembled
  • Number of Parts
    128
  • Material
    Aluminium
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome