0
1
2

Tool Case Big Empty - 3065405

Order Code: ZT2465095S

£189.99 Inc VAT (20%)


Description

When open, the case lid is prevented from locking unintentionally by the safety lid holder snapping into place A4 document compartment in the lid Variably divisible bottom tray Lockable with two-tilt cylinder locks and a combination lock Removable tool panel with 22 tool pockets at the front and back in the lid Removable cover for bottom tray with 15 tool pockets Comfort handle Hand friendly carrying handle

Specifications for Tool Case Big Empty - 3065405
  • Product Type
    Tool Cases
  • Colour
    Black
  • Material
    Acrylnitril-Butadien-Styrol (ABS)
  • Height
    185mm
  • Length
    395mm
  • Maximum Load Capacity
    30kg
  • Width
    490mm
  • Load Capacity
    30kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome