Tool Case Electrician - 6601590
0
1
2
3
4

Tool Case Electrician - 6601590

Order Code: ZT2464796SCopy

£1,099.99 Inc VAT (20%)


Description

A thoughtful assortment for the work to be done Packed in a strong plastic case Aluminium frame, three steel hinges, screwed handle, fitted with built in locks May be used wherever the right tools have to be always at hand GEDORE vanadium tools, chrome-plated Dimensions: W 480 x D 370 x H 180 mm Dimensions: W 480 x D 370 x H 180 mm

Specifications for Tool Case Electrician - 6601590
  • Product Type
    Tool Assortments In Box, Case, Crate
  • Material
    Acrylnitril-Butadien-Styrol (ABS)
  • Length
    370mm
  • Height
    180mm
  • Storage
    Case
  • Width
    480mm