0
1
2
3

Tool case empty 445x180x380mm ABS

Order Code: ZT2470458S

£153.99 Inc VAT (20%)


Description

1 document folder in lid, fixed with Velcro®, detachable 1 lid tool pallet with pouches plus on 2 sides 1 bottom tool pallet with pouches on one side 2 metal locks with keys Bottom area with variable dividers (big or small parts) Dimensions: L 445 x D 180 x H 380 mm Without tools Without tools

Specifications for Tool case empty 445x180x380mm ABS
  • Material
    Plastic, impact resistant
  • Colour
    Red
  • Product Type
    Tool Cases
  • Load Capacity
    30kg
  • Length
    180mm
  • Maximum Load Capacity
    30kg
  • Width
    445mm
  • Height
    380mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome