Tool Case, High Impact with TSA Locks

Order Code: ZT1361341X

£409.99 Inc VAT (20%)


Description

Hi-impact tool case that has been manufactured with a double walled high density polyethylene shell.

Features and Benefits
• Durable corrosion-shock and temperature resistant construction
• Full length heavy-duty piano hinge for easy opening
• Two expandable document pockets, two hinged and fitted tool boards with elasticated tool retaining loops
• Shockproof, bottom storage area fitted with adjustable dividers and two small component boxes
• The two 100mm wide rubber wheels with ball bearings and retractable telescopic aluminium handle allows the case to be moved, even when fully loaded
• TSA locks allows security forces access to luggage without damaging the cases

Typical Applications:
• Automotive
• DIY
• Workshop

Spare Kennedy Accessories available here:
• Telescopic Handle & Wheel Set KEN5677600K
• Locks With Keys KEN5677602K
• Upper Tool Board KEN5677650K
• Lower Tool Board KEN567765K

Notes
• Tools not included

See full description
Specifications for Tool Case, High Impact with TSA Locks
  • Product Material
    HDPE Polyethylene
  • Colour
    Red
    Black
  • Overall Depth
    190mm
  • Overall Height
    370mm
  • Weight
    7.5kg
  • Overall Width
    485mm
  • Lock Type
    TSA
  • Type
    Tool Case
  • Length
    485mm
  • Width
    370mm
  • Height
    190mm