Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Tool Cases
Tool case TOURING empty with inserts
By Gedore
Order Code:
ZT2468078S
£124.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
124.99
https://www.zoro.co.uk/shop/tools-and-machining/tool-cases/tool-case-touring-empty-with-inserts/p/ZT2468078S
Add to quotation
View all Tool Cases
Description
With foam insert Dimensions: W 437 x D 379 x H 160 mm Delivery without tools
Specifications
Specifications for Tool case TOURING empty with inserts
Product Type
Tool Cases
Material
Polypropylene
Length
360mm
Height
160mm
Width
430mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome