Versadrive Stakit Fullsize Top Case - Empty

Order Code: ZT2819143S

£69.99 Inc VAT (20%)


Description

The STAKIT Top Case takes either


2 x Large InsertFoams
or
4 x Small InsertFoams
or
1 x Large Insert Foam & 2 x Small InsertFoams


Customisable to each application, these sets can grow as you add to your STAKIT system.

This case will clip to other Top cases or onto any EMID box

See full description
Specifications for Versadrive Stakit Fullsize Top Case - Empty
  • Product Type
    Top Case
  • Pack Quantity
    1
  • Width
    390mm
  • Height
    95mm
  • Additional Features
    Waterproof, Dustproof
  • Length
    540mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome