0
1
2
3
4
5
6
7
8

1-94-210 Cantilever Rolling Workshop

Order Code: ZT1018488X

£129.99 Inc VAT (20%)


Description

The ideal solution for tradesmen who need to transport large amounts of equipment and materials to the worksite. It has a telescopic handle for easy manoeuvrability and opens up easily into a four level workstation. The giant lower bin is ideal for bulky materials and equipment such as paint cans, large components and power tools. The tool box has a lift-out tray for smaller tools, which fits neatly into the fold-out lid. There is also a large adjustable organiser for nails, screws and other small components.
Size (W x H x D): 549 x 733 x 413mm.

See full description
Specifications for 1-94-210 Cantilever Rolling Workshop
  • Additional Features
    Toolbox with Lift-out Tray
    Telescopic Handle
    Opens Up Easily Into a 4 Level Workstation. Giant Lower Bin
  • Type
    Cantilever Tool Box
  • Overall Depth
    549mm
  • Overall Width
    733mm
  • MFR Part No.
    1-94-210
  • Overall Height
    413mm
  • Product Material
    Plastic
  • Lock Type
    Padlock
    Latches
  • Number of Compartments
    3
  • Dividers
    Yes
  • Length
    413mm
  • Width
    549mm
  • Height
    733mm
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome