10-Drawer Extra Large Top Chest with Large Top Cabinet

Order Code: ZT1592083S

£499.99 Inc VAT (20%)


Description

This strong and secure tool top chest features 11 centrally locking drawers for organised and easy access storage. While the top compartment can securely store larger tools for your convenience.

Features and Benefits
• Large top compartment to fit larger tools
• Rigid construction with heavy gauge steel for strength and durability
• Epoxy powder coating provides corrosion and abrasion resistance
• Full piano hinge for added rigidity and tamper-proofing
• Quick release drawer sliders for smooth and easy access
• Tote Tray, drawer liners, and top mat keep tools in place
• Can be used as a standalone unit or combined with a roller cabinet for maximum storage

See full description
Specifications for 10-Drawer Extra Large Top Chest with Large Top Cabinet
  • Number of Drawers
    10
  • Colour
    Red
  • Product Type
    Tool Chest
  • Overall Width
    445mm
  • Product Range
    Professional
  • Security
    Central Locking System
  • Overall Height
    552mm
  • Drawer Load Capacity
    (1) 5 Drawers: 15kg
    (1) 5 Drawers: 20kg
  • Weight
    75.5kg
  • Overall Length
    1051mm
  • MFR Part No.
    NTBT4410-X
  • Material
    Steel
  • Maximum Weight Capacity
    225kg
  • Roll Weight
    175kg
  • Magnetic Adhesion
    No

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome